Shop All Stem Casters
Shepherd Caster
3" X 13/16" Rubber No-Matic Swivel Caster, Side Brake, Loads Up To 110 lb
Mfr # PRE30634ZN-NOMB
Zoro # G7808178
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 3-1/2 in
- Load Rating 110 lb
Product Information
- Brand Shepherd Caster
- MFR # PRE30634ZN-NOMB
- Zoro # G7808178
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 3-1/2 in |
Stem Length | 1 in |
Thread Size | 16UNC |
Overall Height | 4-1/2 in |
Stem Dia. | 3/8 in |
Caster Stem Size | 3/8"-16 x 1 in |
Wheel Dia. | 3 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster with Brake, 110 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 7670844 Cable Ferrule, 3/16 in Dia Cable, Aluminum (7670744/7670844)
- DAYTON Winch Cable, GS, 5/16 In. x 50 ft. (1DLK2)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-63GB95)
- XTEND + CLIMB Ladder Rung Cover, Silicone, 9KJN8, 2KFF8 (TC811)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40637BK)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020273ZN-TPR01(GG))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 80 lb (PRE20302ZN-3R)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, Tread Lock Brake, Loads Up To 160 lb (PRE50748ZN-MNTB)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50637BK)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75637BK)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S414-SSS-121315-4)
- Shepherd Caster Stem Casters