Shop All Stem Casters
Shepherd Caster
3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb
Mfr # PRE30273ZN-VPR01(CG)B
Zoro # G7808126
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Band
- Tread Shape Donut
- Wheel Width 13/16 in
- Mounting Height 3-1/2 in
- Load Rating 120 lb
Product Information
- Brand Shepherd Caster
- MFR # PRE30273ZN-VPR01(CG)B
- Zoro # G7808126
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 3-1/2 in |
Stem Length | 1-3/8 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Overall Height | 4-7/8 in |
Wheel Dia. | 3 in |
Stem Dia. | 7/16 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster with Brake, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 13/16 in Wheel Width, Polyurethane Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Steel Safety Latch Assmy, For 4DFP1-4DFP3 (ER2ER1002)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Electro-Galvanized (3-010-18-86-)
- PIT POSSE Pit Posse 110212 Removable Hardware Wheel Chock (11-0212)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X508)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60223BK)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40302BK-B)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20634ZN-3EB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20273ZN-VPR01(CG)B)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 275 lb (PGT40748ZN-POD01(KK))
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 165 lb (PSF75741GR-B)
- SERVICE CASTER 3'' Bright Chrome Polyurethane Caster Side Mount Bracket (SCC-GR03S310-PPUBD-BC-71678-CB180)
- Shepherd Caster Casters