Shop All Plate Casters
Shepherd Caster
3" X 1-1/4" Non-Marking Rubber Hard Rigid Caster, No Brake, Loads Up To 225 lb
Mfr # PRQ30124ZN-3H
Zoro # G7811364
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 225 lb
- Wheel Dia. 3 in
- Wheel Width 1-1/4 in
Product Information
- Brand Shepherd Caster
- MFR # PRQ30124ZN-3H
- Zoro # G7811364
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Mounting Height | 3-13/16 in |
Mounting Plate Size | 2-5/16 in X 4-7/8 in |
Mounting Bolt Dia. | 5/16 in |
For Axle Dia. | 3/8 in |
Hub Length | 1 9/16 in |
Description
Rigid, Economy NSF-Listed Sanitary Plate Caster, Load Rating 225 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Mr. Chain Heavy Duty Master Links, 2in, Black, 10 Pack (51703-10)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000720)
- LOOS Eye End Fitting, 316 S.S, Size 1/8 (668-4X)
- VESTIL Steel AC Power Jib Crane 3-5' Boom (WTJ-20-3-AC)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-3E)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020120ZN-POL01(KK)B)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Full Thread Guard, Loads Up To 210 lb (PGS30120ZN-TPR33(GG))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG))
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 275 lb (PGR40120ZN-POD01(KK))
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 300 lb (PGT50120ZN-POD01(KK))
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS520-PUR-RS-BSL)
- Shepherd Caster Casters