Shop All Stem Casters
Shepherd Caster
2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 180 lb
Mfr # C0020748ZN-TPR01(GG)B
Zoro # G7806157
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 2-3/4 in
- Load Rating 180 lb
Product Information
- Brand Shepherd Caster
- MFR # C0020748ZN-TPR01(GG)B
- Zoro # G7806157
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 2-3/4 in |
Stem Length | 1-1/2 in |
Thread Size | 13UNC |
Wheel Dia. | 2 in |
Caster Stem Size | 1/2"-13 x 1 1/2 in |
Stem Dia. | 1/2 in |
Overall Height | 4-1/4 in |
Description
Low-Profile Easy-Turn Threaded Stem Caster, Swivel Caster with Brake, 180 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" Heavy Duty Black Vinyl Coated S-Hook w/ Keeper - 2,000 lbs. (SH255)
- MIBRO GROUP ROPE NYLON TWISTED WT 3/8 X 100 FT (448971)
- US CARGO CONTROL 4" x 20' Yellow Ratchet Strap w/ Wire Hooks (8520WH-Y)
- PINPOINT J-PRO-100 4 ft. 8 in. - 8 ft. 4 in. 11 Gauge Adjustable Jack Post (PI138187)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb (PRE30273ZN-3E)
- SHEPHERD CASTER 60mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 100 lb (PSF60637GR)
- SHEPHERD CASTER 100mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 225 lb (PUT100741BK-B)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20634ZN-3E)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 80 lb (PRE20302ZN-3R)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 90 lb (PRE20507ZN-TPU)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 5PK (SCC-TS01S20-POS-WA-516-5)
- Shepherd Caster Stem Casters