Shop All Plate Casters
Shepherd Caster
2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb
Mfr # PRE20108ZN-TPR
Zoro # G7812405
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 80 lb
- Number of Wheels 1
- Wheel Dia. 2 in
- Wheel Width 13/16 in
Product Information
- Brand Shepherd Caster
- MFR # PRE20108ZN-TPR
- Zoro # G7812405
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 13/16 in |
Swivel Radius | 1 15/16 in |
For Axle Dia. | 1/4 in |
Mounting Bolt Dia. | 9/32 in |
Mounting Plate Size | 1-3/4 in X 2-5/8 in |
Mounting Height | 2-5/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 80 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 13/16 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ PAndH CASTERS, 5" SHOPPING CART FRONT SWIVEL CASTER (Z30C154CLDE)
- TRI-ARC 86 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (KDTF105162)
- CAMPBELL CHAIN & FITTINGS Chain No70 Tw/Lk Brassplt 82Ft (0717017)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 75 Shore A (435X90)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE50120ZN-TPUB)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30120ZN-3RB)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 120 lb (PRI30120ZN-TPU)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020120ZN-POL01(KK)B)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-3E)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG)B)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set (SCC-20S314-TPRB-TP2-4)
- Shepherd Caster Casters