Shop All Plate Casters
Shepherd Caster
2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 90 lb
Mfr # PSQ20112ZN-3RB
Zoro # G7807654
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 90 lb
- Number of Wheels 1
- Wheel Dia. 2 in
- Wheel Width 13/16 in
Product Information
- Brand Shepherd Caster
- MFR # PSQ20112ZN-3RB
- Zoro # G7807654
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 13/16 in |
Mounting Plate Size | 1-7/8 in X 2-9/16 in |
Mounting Bolt Dia. | 1/4 in |
Mounting Height | 2-1/2 in |
For Axle Dia. | 1/4 in |
Swivel Radius | 2 1/8 in |
Hub Length | 29/32 in |
Description
Swivel, Economy NSF-Listed Sanitary Plate Caster, Load Rating 90 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 13/16 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Rapid Link, 1/2", Zinc Plated P (54400421)
- CHASE Swinging Door, 7 x 3 ft, Aluminum (SD20003684)
- DAYTON Medical Welding Cart, 48 In. H, 500 lb. (4ZJ16)
- ZORO SELECT Plate Caster, 450 lb. Load Rate, 6-3/16" H (P12S-PB050B-P3)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 175 lb (PSQ25115ZN-3H)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 175 lb (PSQ25115ZN-3HB)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Rubber Soft Swivel Caster, Tread Lock Brake, Loads Up To 125 lb (PRE40748ZN-3RB)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-3E)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE50120ZN-TPUB)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020120ZN-POL01(KK)B)
- MAPP CASTER 6"X2" Polyolefin Rigid Caster - 700 Lbs Capacity (146PO620R)
- Shepherd Caster Casters