Shop All Plate Casters
Shepherd Caster
2" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 90 lb
Mfr # PRE20108ZN-VPR01(CG)B
Zoro # G7812615
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 90 lb
- Number of Wheels 1
- Wheel Dia. 2 in
- Wheel Width 13/16 in
Product Information
- Brand Shepherd Caster
- MFR # PRE20108ZN-VPR01(CG)B
- Zoro # G7812615
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 13/16 in |
Mounting Plate Size | 1-3/4 in X 2-5/8 in |
For Axle Dia. | 1/4 in |
Mounting Height | 2-5/8 in |
Hub Length | 1 in |
Swivel Radius | 2 1/8 in |
Mounting Bolt Dia. | 9/32 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 80 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 13/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Release Valve Kit (46-38)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, Poly Materials, (2) Raised, 3 Shelves, 265 lb (RTROLLEY)
- TRIMAX Trimax TCL65 Wheel Chock Lock - 7.25" Reach (TCL65)
- REXNARD LF820-3.25In (LF820K3-1/4)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-TPU)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 300 lb (PGT50120ZN-POD01(KK))
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (PGT50120ZN-DMT32(GG))
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020120ZN-POL01(KK)B)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50101BK)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 90 lb (PSQ20112ZN-3RB)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-TLB-TP3-2-R-2)
- Shepherd Caster Casters