Shop All Stem Casters
Shepherd Caster
2" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 90 lb
Mfr # PRE20507ZN-TPU
Zoro # G7807030
original price:
$6.85
15% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 2-5/8 in
- Load Rating 90 lb
Product Information
- Brand Shepherd Caster
- MFR # PRE20507ZN-TPU
- Zoro # G7807030
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 2-5/8 in |
Stem Length | 1 in |
Thread Size | 5/16"-18 |
Wheel Dia. | 2 in |
Overall Height | 3-5/8 in |
Stem Dia. | 5/16 in |
Caster Stem Size | 5/16"-18 x 1 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 90 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Polyurethane Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Walk Ramp, Apron End, 2200lb, 28-3/4Inx10ft (VR29102)
- ANCRA Standard Winch Bar, 34 In, Ergonomic Grip (50015-10-GRA)
- DURABLE CORP 6" X 10" X 14" Loading Dock Bumper (B610-14-SF)
- COFFING HOISTS CM CHAIN CONTAINER ASSY 35FT CHAI JLC927 2 (JLC927 2)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PUT60637BK-B)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60302BK)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20273ZN-VPR01(CG)B)
- SHEPHERD CASTER 100mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 225 lb (PSF100748BK)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 165 lb (PUT75637BK-B)
- SHEPHERD CASTER 60mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 100 lb (PSF60637GR)
- SERVICE CASTER Belshaw HG18-0031B-4 Replacement Caster Set - HG18EZ Glazer - (BEL-SCC-DCGR20S414-POS-TLB-716138-4)
- Shepherd Caster Stem Casters