Shop All Plate Casters
Shepherd Caster
2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb
Mfr # C0020120ZN-POS01(KK)
Zoro # G7812369
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 225 lb
- Number of Wheels 2
- Wheel Dia. 2 in
- Wheel Width 13/16 in
Product Information
- Brand Shepherd Caster
- MFR # C0020120ZN-POS01(KK)
- Zoro # G7812369
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 13/16 in |
Swivel Radius | 2 in |
Overall Wheel Width | 1-5/8 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 2-13/16 in |
Description
Swivel, Swivel Plate Caster, Load Rating 225 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 13/16 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Fifth Wheel Steer, 36X96 Metal Deck (FM4370-16RT3696)
- GLOBAL INDUSTRIAL Forklift Mount Drum Grab, Single Drum, 1000 Lb. Capacity (988931)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 200 lb., Sym (1NXC2)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 375 lb., Ball Bearing (33H911)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020120ZN-POL01(KK)B)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Rigid Caster, No Brake, Loads Up To 90 lb (PRQ20122ZN-3R)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, Tread Lock Brake, Loads Up To 160 lb (PRE50120ZN-MNTB)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50101BK)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50101GR-B)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40101BK-B)
- SERVICE CASTER 8 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S830-PUR-RS)
- Shepherd Caster Casters