Shop All Stem Casters
Shepherd Caster
2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb
Mfr # C0020273ZN-POL01(KK)
Zoro # G7806419
original price:
$10.05
10% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Band
- Tread Shape Standard
- Wheel Width 1-13/16 in
- Mounting Height 2-3/4 in
- Load Rating 300 lb
Product Information
- Brand Shepherd Caster
- MFR # C0020273ZN-POL01(KK)
- Zoro # G7806419
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-13/16 in |
Mounting Height | 2-3/4 in |
Stem Length | 1-3/8 in |
Overall Height | 4 1/8 in |
Wheel Dia. | 2 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Description
Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 2 in Wheel Dia., 1 13/16 in Wheel Width, Polyolefin Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30223ZN-NOM)
- FRANK WINNE & SONS Manila Rope, dia. 5/16" L, 850 ft. (16016)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 3300 lb. (26422X15)
- COSCO Stool Counter Chair/Step Wht (11130WHT)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40302BK)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 90 lb (PRE20223ZN-TPU)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PTW50637BK-B)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30634ZN-VPR01(CG)B)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50223GR-B)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20302ZN-3RB)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1-1/8 Inch Expanding Stem Caster Set with 2 Brakes (SCC-EX05S510-TPRS-118-2-SLB-2)
- Shepherd Caster Casters