Shop All Plate Casters
Shepherd Caster
2-1/2" X 1-1/8" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 175 lb
Mfr # PSQ25115ZN-3EB
Zoro # G7807469
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 175 lb
- Number of Wheels 1
- Wheel Dia. 2 1/2 in
- Wheel Width 1-1/8 in
Product Information
- Brand Shepherd Caster
- MFR # PSQ25115ZN-3EB
- Zoro # G7807469
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 1/2 in |
Wheel Width | 1-1/8 in |
Mounting Plate Size | 2-3/4 in X 3-7/8 in |
Swivel Radius | 2 3/4 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 3-1/4 in |
Description
Swivel, Economy NSF-Listed Sanitary Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 1/8 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1304HD)
- LIFT-ALL Wear Pad, 3 in. W x 1 ft., Nylon, Yellow (3SSNX1)
- TIGER BRAND JACK POST Tiger Brand Jack Post JS-93 4 ft. 5 in. - 7 ft. 9 in. 15 Gauge Adjustable Jack Post (196154)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60101BK-B)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Rigid Caster, No Brake, Loads Up To 90 lb (PRQ20122ZN-3R)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, Tread Lock Brake, Loads Up To 160 lb (PRE50120ZN-MNTB)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 175 lb (PSQ25115ZN-3E)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 160 lb (PRE50120ZN-MNT)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50101GR-B)
- SERVICE CASTER 3 Inch Semi Steel Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S315-SSR-TLB-2-R-2)
- Shepherd Caster Plate Casters