Shop All Stem Casters
Shepherd Caster
100mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 225 lb
Mfr # PSF100748BK
Zoro # G7811809
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Dual Wheel
- Wheel Width NONE
- Mounting Height 4-3/8 in
- Load Rating 225 lb
Product Information
- Brand Shepherd Caster
- MFR # PSF100748BK
- Zoro # G7811809
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | NONE |
Mounting Height | 4-3/8 in |
Stem Length | 1-1/2 in |
Thread Size | 13UNC |
Overall Height | 5-7/8 in |
Caster Stem Size | 1/2"-13 x 1 1/2 in |
Wheel Dia. | 3 7/8 in |
Stem Dia. | 1/2 in |
Details
Description
Stem Caster, Swivel Caster with Brake, 225 lb Load Rating, 0 to 299 lb, 3 7/8 in Wheel Dia., Thermoplastic Elastomer Wheel/Tread Material, 4 3/8 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R3232A3E30B4C1P6)
- MARATHON Ribbed Pneu Airfld 4.80/4.00-8, 3 C, 3/4 (20063)
- SNAP-LOC Panel Bar Set, 35 In.L, 20-1/2 In.W, Gray (SLABPCI)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Blue (TDT-100-LD-BLUE)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75302BK)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Top Lock Brake, Loads Up To 210 lb (PGT30748ZN-TPR33(GG))
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30302ZN-NOM)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PUT50637BK)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75637BK)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE50748ZN-TPU)
- STEIN WORLD Titan 4 In. Heavy-Duty Swivel Casters (21005)
- Shepherd Caster Casters