Shop All Canopies & Shelters
Shelterlogic
Sycamore 10x12 Gazebo
Mfr # 24024
Zoro # G004860539
product price: $719.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$719.99
Free 30-Day Returns
Key Features
- Color Brown
- Material Steel
- Includes Frame, polycarbonate Top, Mosquito Netting, Temporary Anchors
- Overall Length 11 ft.
- Overall Depth 132.75
Product Information
- Brand Shelterlogic
- MFR # 24024
- Zoro # G004860539
- UPC # 677599240249
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 11 ft. |
Overall Depth | 132.75 |
Overall Height | 8 ft. |
Overall Width | 9 ft. |
Details
Color | Brown |
Material | Steel |
Includes | Frame, polycarbonate Top, Mosquito Netting, Temporary Anchors |
Description
Keep the kids out of the sun with this Kids Shade Chair. This chair is lightweight and portable, just fold it up and put it in the carrying case, it so easy your child can do carry it. A safety lock is included to keep the chair open. The chair has a weight limit of 150 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-COMPLETE Home-Complete HC-4202 Walk-in Greenhouse Indoor Outdoor with 8 Sturdy Shelves (HC-4202)
- MTD Boom Asm Upr (753-06682)
- DOWN TO EARTH 20lb Kelp Mealomri (01966)
- SNOW JOE Bliss Hammocks Folding Beach Chair W Canopy (BBC-351-BF)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x18x16 Gray (SQAACC0103C01401816)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x40x16 Gray (SQAACC0103C01404016)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x27x10 Gray (SQAADD0103C02002710)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x23x16 Gray (SQAACC0103C01402316)
- SHELTERLOGIC ShelterCoat 13 x 24 ft. Garage Round Green STD (74342)
- SHELTERLOGIC Magnolia 11x11Gazebo (24026)
- XPOSE SAFETY Sun Shade Sail 12' x 12' - White Square (SHSWHT-1212-X)
- Shelterlogic Canopies & Shelters