Shop All Canopies & Shelters
Shelterlogic
SuperMax Gazebo Canopy 10 x 20 ft.
Mfr # 23588
Zoro # G904860530
product price: $449.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Overall Length 20 ft.
- Includes 1 10 X 20 FT. 3 X 6,1 M WHITE STEEL FRAME • (1) ONE-PIECE WHITE COVER • BUNGEE CORDS • (8) FOOT PLATES • TEMPORARY SPIKE ANCHORS • COMPLETE HARDWARE KIT • EASY STEP-BY-STEP INSTRUCTIONS
- Overall Height 9 ft.
Product Information
- Brand Shelterlogic
- MFR # 23588
- Zoro # G904860530
- UPC # 677599235887
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 20 ft. |
Overall Height | 9 ft. |
Overall Depth | 239.96 |
Overall Width | 10 ft. |
Details
Color | White |
Material | Steel |
Includes | 1 10 X 20 FT. 3 X 6,1 M WHITE STEEL FRAME • (1) ONE-PIECE WHITE COVER • BUNGEE CORDS • (8) FOOT PLATES • TEMPORARY SPIKE ANCHORS • COMPLETE HARDWARE KIT • EASY STEP-BY-STEP INSTRUCTIONS |
Description
The Heavy Duty Max Shade Chair is a sturdy and strong outdoor folding chair plus added shade. Featuring a patented shade mechanism that raises, lowers and tilts with no extra adjustments. This heavy duty portable seat supports up to 500 lbs. Featuring two convenient cup holders, stain and moisture resistant polyester and up to 25" extra wide seat for added comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDANCE - JACUZZI Sundance - Jacuzzi 6500-546 2 in. MBT Piranha Theramax & Theraflo Pump Housing (6500-546)
- OREGON Pleated Paper Air Filter (30-031)
- BIRD-X Ultrasonic Animal Repeller, IR Sensor (YG-SOLAR)
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine 237001, 5PK (41-ROT-07-0039-QTY5)
- SHELTERLOGIC MaxAP Gazebo Canopy 2-in-1 Enclosure Kit 10 x 20 ft. (23541)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Gray (SQAACC0103C01201810)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x23x16 Gray (SQAACC0103C01402316)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Gray (SQAACC0103C01202710)
- SHELTERLOGIC 10 x 10 ft. Shade Tech 1 Push Canopy, Blue (SH572087)
- SHELTERLOGIC ArrowShed, , Carport - 15-1/4'L x 10'W x 8-3/16'H, Eggshell (CPH101507)
- E-Z UP Pyramid Shelter, 10' W x 10' L, Gray Steel Frame, Splash Top (PR3SG10SP)
- Shelterlogic Canopies & Shelters