Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 20x32x10 Gray
Mfr # SQAADD0103C02003210
Zoro # G004860515
original price:
$3,871.99
9% off
new price: $3,519.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$3,519.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 5424 cu. ft.
- Overall Length 32 ft.
- Overall Height 10 ft.
Product Information
- Brand Shelterlogic
- MFR # SQAADD0103C02003210
- Zoro # G004860515
- UPC # 677599631184
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 32 ft. |
Overall Height | 10 ft. |
Overall Depth | 378.22 |
Overall Width | 20 ft. |
Details
Color | Grey |
Material | Steel |
Capacity | 5424 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 12 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-20X20)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-16X20)
- PIPERS PIT 18in. 18 Tine Leaf Rake With Handle (PI82169)
- MARTINS Permethrin 10% (82004501)
- SHELTERLOGIC 16 ft square Blue Shade Sail (25628)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x14x10 Gray (SQAACC0103C01001410)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x18x10 Green (SQAADD0104C02001810)
- SHELTERLOGIC 10x10 Del Ray Gazebo Canopy Charcoal Frame Tan Cover (22514)
- SHELTERLOGIC 16 ft triangle Blue Shade Sail (25627)
- SHELTERLOGIC Magnolia 11x11Gazebo (24026)
- XPOSE SAFETY Sun Shade Sail 12' x 12' x 17' - Red Triangle (SHSRED-121217-X)
- Shelterlogic Canopies & Shelters