Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 20x27x10 Gray
Mfr # SQAADD0103C02002710
Zoro # G404860481
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$3,299.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 4653 cu. ft.
- Overall Length 27 ft.
- Overall Height 10 ft.
Product Information
- Brand Shelterlogic
- MFR # SQAADD0103C02002710
- Zoro # G404860481
- UPC # 677599631160
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 27 ft. |
Overall Height | 10 ft. |
Overall Depth | 324.47 |
Overall Width | 20 ft. |
Details
Color | Grey |
Material | Steel |
Capacity | 4653 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 14 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Coated Cleaning Rod, 33" 22-26 Caliber (BC-41405)
- AP PRODUCTS AP Products 012-DP100 8 X 1/2 Self-Tapping 1/4" Hex Head Screw, Pack of 100 - 1/2" (012-DP100 8 X 1/2)
- DANNER 1800 GPH Hydro Pump. Foam Pre-Filter. 10' power cord. Venturi Included (40138)
- ECOTRACTION Winter Traction Mineral, Jug, 7.7 lb. (ET3RG)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x10 Gray (SQAACC0103C01202310)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x8 Green (SQAACC0104C01201808)
- SHELTERLOGIC 10 x 10 ft. Shade Tech 1 Push Canopy, Blue (SH572087)
- SHELTERLOGIC Small Livestock Portable Shelter 8x10x5 Round (51560)
- SHELTERLOGIC 16 ft square Gray Shade Sail (25620)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Green (SQAADD0104C02003212)
- HEY PLAY Hey Play 80-DZ-BP Kids Pop-Up Six-Sided Ball Pit Tent (80-DZ-BP)
- Shelterlogic Canopies & Shelters