Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 20x23x12 Gray
Mfr # SQAADD0103C02002312
Zoro # G404860528
Item requires special delivery charges. A $480.00 per item surcharge will be applied.
$3,299.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 4795 cu. ft.
- Includes Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 12 Easy Hook Anchors Easy Step-by-Step Instructions
- Overall Depth 270.72
Product Information
- Brand Shelterlogic
- MFR # SQAADD0103C02002312
- Zoro # G404860528
- UPC # 677599631221
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 270.72 |
Overall Height | 12 ft. |
Overall Width | 20 ft. |
Overall Length | 23 ft. |
Details
Color | Grey |
Material | Steel |
Capacity | 4795 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 12 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Reservoir, 85 oz./2.5L, 1-1/16" D (2177001085)
- MELNOR INC P MELNOR INC P-22701C Metal Circular Spot Sprinkler Silver (22701C)
- DARE ELECT FENCE INSULTR BLK (2671-25)
- STENS Grass Bag 365-023 For Lawn-Boy 89802 (365-023)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Green (SQAADD0104C02003212)
- SHELTERLOGIC ArrowShed, , Carport - 15-1/4'L x 10'W x 8-3/16'H, Eggshell (CPH101507)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x10 Gray (SQAADD0103C02003210)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Gray (SQAACC0103C01201810)
- SHELTERLOGIC 16 ft square Cream Shade Sail (25624)
- SHELTERLOGIC 16 ft triangle Cream Shade Sail (25623)
- E-Z UP Shelter, Red, 10 ft W, 10 ft L (EX10KPN)
- Shelterlogic Canopies & Shelters