Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 20x18x12 Green
Mfr # SQAADD0104C02001812
Zoro # G804860661
product price: $2,499.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$2,499.99
Free 30-Day Returns
Key Features
- Color Green
- Material Steel
- Capacity 3843 cu. ft.
- Includes Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 10 Easy Hook Anchors Easy Step-by-Step Instructions
- Overall Depth 216.97
Product Information
- Brand Shelterlogic
- MFR # SQAADD0104C02001812
- Zoro # G804860661
- UPC # 677599631214
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 216.97 |
Overall Width | 20 ft. |
Overall Length | 18 ft. |
Overall Height | 12 ft. |
Details
Color | Green |
Material | Steel |
Capacity | 3843 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 10 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX 50 Count .75 in. White Insulated Romex Staples (VO334609)
- STENS Air Filter Combo, 4 3/4 In. (102008)
- OREGON Oregon Mower Blade, 18-3/16" (97-105)
- CHAPIN 48-in Replacement Hose (6-6091)
- SHELTERLOGIC Pet Shelter 4 x 4 x 3 ft (60020)
- SHELTERLOGIC Small Livestock Portable Shelter 8x10x5 Round (51560)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Gray (SQAACC0103C01201810)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x18x10 Gray (SQAACC0103C01001810)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Gray (SQAADD0103C02003212)
- SHELTERLOGIC 16 ft triangle Blue Shade Sail (25627)
- XPOSE SAFETY Sun Shade Sail 6' x 10' - Tan Rectangle (SHSTAN-610-X)
- Shelterlogic Canopies & Shelters