Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 20x18x10 Green
Mfr # SQAADD0104C02001810
Zoro # G404860665
product price: $2,199.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$2,199.99
Free 30-Day Returns
Key Features
- Color Green
- Material Steel
- Capacity 3111 cu. ft.
- Overall Length 18 ft.
- Overall Depth 216.97
Product Information
- Brand Shelterlogic
- MFR # SQAADD0104C02001810
- Zoro # G404860665
- UPC # 677599631139
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 18 ft. |
Overall Depth | 216.97 |
Overall Height | 10 ft. |
Overall Width | 20 ft. |
Details
Color | Green |
Material | Steel |
Capacity | 3111 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 10 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Rod-Pivot (684-04250)
- DB ELECTRICAL Valve Cover Gasket for Massey Ferguson - 21826363 3638461M1 3638482M1 (1209-1313)
- SNOW JOE Bliss Hammocks Gravity Free Beach Chair w Pillow Canopy (GBC-026-SG)
- ARNOLD 21 in. 3-in-1 Mower Blade For Walk-Behind Mowers (490-100-0081)
- SHELTERLOGIC 10 x 10 ft. Shade Tech 1 Push Canopy, Blue (SH572087)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x14x10 Gray (SQAACC0103C01001410)
- SHELTERLOGIC 12 ft square Blue Shade Sail (25626)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Green (SQAADD0104C02003212)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x8 Gray (SQAACC0103C01202308)
- SHELTERLOGIC Pet Shelter 4 x 4 x 3 ft (60020)
- E-Z UP Enterprise Steel Shelter, 10x10 Ft., White (EP3STL10KFWHTWH)
- Shelterlogic Canopies & Shelters