Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 14x40x16 Gray
Mfr # SQAACC0103C01404016
Zoro # G804860494
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,520.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 8651 cu. ft.
- Overall Height 16 ft.
- Overall Depth 485.72
Product Information
- Brand Shelterlogic
- MFR # SQAACC0103C01404016
- Zoro # G804860494
- UPC # 677599631108
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 16 ft. |
Overall Depth | 485.72 |
Overall Length | 40 ft. |
Overall Width | 14 ft. |
Details
Color | Grey |
Material | Steel |
Capacity | 8651 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 20 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp Aquatic Bar Float, 14-009 (14-009)
- LANDSCAPERS SELECT Bracket Plant Swivel Wht 10In (GB0213L)
- FIMCO Hose Barb Port Fittings, 3./8", PK2 (7771913)
- ROUNDUP Weed Killer Refill RTU Liquid 1.25 gal (5020110)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x18x12 Green (SQAADD0104C02001812)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x10 Gray (SQAACC0103C01202310)
- SHELTERLOGIC 16 ft square Blue Shade Sail (25628)
- SHELTERLOGIC 16 ft triangle Cream Shade Sail (25623)
- SHELTERLOGIC 10 x 10 ft. Shade Tech 1 Push Canopy, Blue (SH572087)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x18x16 Gray (SQAACC0103C01401816)
- ARROW STORAGE PRODUCTS Carport 20 ft. x 24 ft. x 9 ft. Charcoal (CPHC202409)
- Shelterlogic Canopies & Shelters