Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 14x18x16 Gray
Mfr # SQAACC0103C01401816
Zoro # G704860600
product price: $2,199.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$2,199.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 3864 cu. ft.
- Overall Height 16 ft.
- Overall Depth 216.97
Product Information
- Brand Shelterlogic
- MFR # SQAACC0103C01401816
- Zoro # G704860600
- UPC # 677599631009
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 16 ft. |
Overall Depth | 216.97 |
Overall Length | 18 ft. |
Overall Width | 14 ft. |
Details
Color | Grey |
Material | Steel |
Capacity | 3864 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 10 Easy Hook Anchors Easy Step-by-Step Instructions |
Description
The Rio Beach Deluxe Wonder Wheeler folding beach cart is great for carrying your gear to and from the beach. It is a multi-purpose folding beach cart with an removable insulated cooler bag that can hold can hold a 48-quarts. There is also a large netting pocket to hold all your gear! It features 10 in. rubber tread wheels that'll make it easy for you to pull the cart through the sand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROGUE TOOLS Hoe Rake (70HR48)
- KAMP-RITE TENT COT Kwik Cot Folding Cot (FC711)
- GLOBAL INDUSTRIAL 15 ft x 15 in Heavy Duty 16 Tarp, Brown, Polyethylene (298583)
- CHAPIN Chapin 48-oz. Farm and Field Hand Sprayer (1003W)
- SHELTERLOGIC 16 ft triangle Blue Shade Sail (25627)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x8 Green (SQAACC0104C01201808)
- SHELTERLOGIC 10 x 10 ft. Shade Tech 1 Push Canopy, Blue (SH572087)
- SHELTERLOGIC 10x10 Del Ray Gazebo Canopy Charcoal Frame Tan Cover (22514)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x18x10 Green (SQAADD0104C02001810)
- SHELTERLOGIC MaxAP Gazebo Canopy 2-in-1 Enclosure Kit 10 x 20 ft. (23541)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x29'x7', Eggshell (CPHC102907ECL1)
- Shelterlogic Canopies & Shelters