Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Gray
Mfr # SQAACC0103C01202710
Zoro # G404860641
product price: $2,140.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,140.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 3187 cu. ft.
- Overall Width 12 ft.
- Overall Depth 324.47
Product Information
- Brand Shelterlogic
- MFR # SQAACC0103C01202710
- Zoro # G404860641
- UPC # 677599630989
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 12 ft. |
Overall Depth | 324.47 |
Overall Height | 10 ft. |
Overall Length | 27 ft. |
Details
Color | Grey |
Material | Steel |
Capacity | 3187 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 14 Easy Hook Anchors Easy Step-by-Step Instructions |
Description
Get the realistic look of wood with the wood-grain finish on the Woodridge storage building. The Woodridge's tall walls gives you easy access to all stored items from lawn mowers, patio furniture to grills and much more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED CARPET STUDIOS Red Carpet Studios 49052 Glow in The Dark Man Tree Face with Mustache (49052)
- AFTERMARKET Rubber Grommet (190753)
- TARPCO SAFETY 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 14 Mil Tarp, Blue, Polyethylene (TS-105-40X80)
- MTD Solenoid-12V 100A (725-06153A)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x18x12 Green (SQAADD0104C02001812)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x27x10 Green (SQAADD0104C02002710)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x14x10 Gray (SQAACC0103C01001410)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x40x16 Gray (SQAACC0103C01404016)
- SHELTERLOGIC 16 ft triangle Gray Shade Sail (25619)
- SHELTERLOGIC 10x10 Del Ray Gazebo Canopy Charcoal Frame Tan Cover (22514)
- DRY TOP Foremost Tarp Co. 4 Way Canopy Connector 0.3 ft. H (73004)
- Shelterlogic Canopies & Shelters