Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Green
Mfr # SQAACC0104C01201810
Zoro # G904860547
product price: $1,399.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,399.99
Free 30-Day Returns
Key Features
- Color Green
- Material Steel
- Capacity 2131 cu. ft.
- Overall Length 18 ft.
- Overall Height 10 ft.
Product Information
- Brand Shelterlogic
- MFR # SQAACC0104C01201810
- Zoro # G904860547
- UPC # 677599630958
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 18 ft. |
Overall Height | 10 ft. |
Overall Depth | 216.97 |
Overall Width | 12 ft. |
Details
Color | Green |
Material | Steel |
Capacity | 2131 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 10 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Impeller Asm (753-08491)
- KARCHER 1.601-990.0 1800 Psi Pressure Washer (K3000)
- ZIPPO Lighter Fuel, 4 oz, for use in all Windproof Lighters (4FC)
- MTD Plate-Shave 22 (790-00117-0637)
- SHELTERLOGIC ShelterCoat 13 x 24 ft. Garage Round Green STD (74342)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x36x16 Gray (SQAACC0103C01403616)
- SHELTERLOGIC 16 ft square Cream Shade Sail (25624)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x10 Gray (SQAACC0103C01202310)
- SHELTERLOGIC 10x10 Del Ray Gazebo Canopy Charcoal Frame Tan Cover (22514)
- SHELTERLOGIC Magnolia 11x11Gazebo (24026)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 20'x29'x9', Eggshell (CPH202909ECL2)
- Shelterlogic Canopies & Shelters