Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 10x18x10 Gray
Mfr # SQAACC0103C01001810
Zoro # G904860578
product price: $1,399.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,399.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 1721 cu. ft.
- Overall Width 10 ft.
- Overall Length 18 ft.
Product Information
- Brand Shelterlogic
- MFR # SQAACC0103C01001810
- Zoro # G904860578
- UPC # 677599630828
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 10 ft. |
Overall Length | 18 ft. |
Overall Height | 10 ft. |
Overall Depth | 216.97 |
Details
Color | Grey |
Material | Steel |
Capacity | 1721 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 10 Easy Hook Anchors Easy Step-by-Step Instructions |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (91-557)
- COLLOMIX Collomix 25105 Xo1-R Professional Hand-Held Power Mixer (25105)
- BLOOMERS Railing Planter with Drainage Holes, 24in Weatherproof Resin Planter, Sand (2440-1)
- NYLGLO Montana Flag, 4x6 Ft, Nylon (143170)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x10 Gray (SQAACC0103C01202310)
- SHELTERLOGIC 16 ft triangle Blue Shade Sail (25627)
- SHELTERLOGIC 16 ft triangle Gray Shade Sail (25619)
- SHELTERLOGIC ShelterCoat 13 x 24 ft. Garage Round Green STD (74342)
- SHELTERLOGIC 10x10 Del Ray Gazebo Canopy Charcoal Frame Tan Cover (22514)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x23x16 Gray (SQAACC0103C01402316)
- BACKYARD PRO Courtyard Series Black 35 lb. Weight Bag, 4PK (554WBAG4L)
- Shelterlogic Canopies & Shelters