Shop All Canopies & Shelters
Shelterlogic
Monarc Gazebo Canopy 10 x 18 ft.
Mfr # 25882
Zoro # G404860467
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$309.99
Free 30-Day Returns
Key Features
- Color Sandstone
- Material Steel
- Overall Length 18 ft.
- Overall Height 8 ft.
- Overall Depth 217.76
Product Information
- Brand Shelterlogic
- MFR # 25882
- Zoro # G404860467
- UPC # 677599258824
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 18 ft. |
Overall Height | 8 ft. |
Overall Depth | 217.76 |
Overall Width | 10 ft. |
Details
Color | Sandstone |
Material | Steel |
Includes | 1 10 X 18 FT. / 3 X 5,5 M BLACK STEEL FRAME, 1 ONE-PIECE SANDSTONE POLYETHYLENE COVER, TEMPORARY ANCHORS, EASY STEP-BY-STEP INSTRUCTIONS |
Description
Create your private oasis, away from home, in your own backyard. With the 4 season Bolata solarium, you will be protected from the sun, rain, mosquitos and even snow, all while being surrounded by the beautiful outdoors. Its sturdy aluminum structure and galvanized steel roof will last for years to come. The Bolata features a double roof and 2 double sliding doors, allowing for additional air circulation. Each wall panel is equipped with netting and mica plastic windows. Enjoy as an outdoor extension to your living room or dining room in any weather!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPCO SAFETY 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-24X36)
- HARRIS Trap Glue Rat 1Pk 8.5 X 13.5In (BLKRAT-1)
- STENS New Choke Cable For Mtd 144P828H000, 144Q828H118, 144Q828H119, 145J828P118 And 139-658-062 (290-316)
- REPELLEX Mole/Gopher Repellent, 32 oz. Weight (10505)
- SHELTERLOGIC ShelterCoat 13 x 24 ft. Garage Round Green STD (74342)
- SHELTERLOGIC 16 ft triangle Gray Shade Sail (25619)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x18x10 Green (SQAADD0104C02001810)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x40x16 Gray (SQAACC0103C01404016)
- SHELTERLOGIC 10x8x10 Round Style Shelter - Gray (77819)
- SHELTERLOGIC 16 ft square Gray Shade Sail (25620)
- GARDENCONTROL Mechanic Larry Taking Break Figure for 1 isto 24 Scale Models (GA741704)
- Shelterlogic Canopies & Shelters