Shop All Temporary Structure Accessories
Shelterlogic
Enclosure Kit for Arrow Carport, 20 ft. x 20 ft. Gray
Mfr # 10183
Zoro # G304860659
product price: $307.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Key Features
- For Use With Carport Accessories
- Includes 2- 3 zipper door panels, 2 side panels, Steel bracing, Manual
- Height 10 ft.
- Width 20 ft.
- Material PE
Product Information
- Brand Shelterlogic
- MFR # 10183
- Zoro # G304860659
- UPC # 26862112637
- Country of Origin United States
- Category Temporary Structure Accessories
Dimensions
Height | 10 ft. |
Width | 20 ft. |
Length | 20 ft. |
Details
For Use With | Carport Accessories |
Includes | 2- 3 zipper door panels, 2 side panels, Steel bracing, Manual |
Material | PE |
Color | Grey |
Description
Protect your sun shelter during those harsh winters with this winter cover. Allows you to convert your sun shelter into a practical storage space for your BBQ, patio furniture, etc. Not only does it instantly convert your sun shelter into a backyard shed but it enables you to increase the life of your sun shelter by protecting the roof panels and frame from the elements!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO TORO ULTRA BLOWER 110V (51619)
- YARD TUFF Corn and Bean Planter 3Pt (FTF-CBP3PT)
- STENS Deck Wheel For Ferris 1500 Series 1714760, 1714760Sm; 210-043 (210-043)
- A.R. NORTH AMERICA RSV, Pump Package Boxed (RSV3G30-PKG)
- SHELTERLOGIC Easy Hook Anchors (10036)
- ZORO SELECT Endwall with Door (TT11C546EDG)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- IMPACT CANOPY TL Kit 10 FT x 10 FT with 210d Top , Roller Bag and 4 pc 190T Walls, Black (283020002)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- IMPACT CANOPY ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, White (040030001)
- VORTEX Spiral Folding Ring Anchor, 16 In. (ANCFR16-ORG-A)
- Shelterlogic Temporary Structure Accessories