Shop All Canopies & Shelters
Shelterlogic
ArrowShed, , Carport - 15-1/4'L x 10'W x 8-3/16'H, Eggshell
Mfr # CPH101507
Zoro # G508463601
product price: $2,937.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$2,937.99
Free 30-Day Returns
Product Information
- Brand Shelterlogic
- MFR # CPH101507
- Zoro # G508463601
- UPC # 26862111036
- Country of Origin China
- Category Canopies & Shelters
Description
Arrowshed, cph101507, carport - 15-1/4'l x 10'w x 8-3/16'h, eggshell meet the 10 x 15 ft. Carport from arrow sheds: the perfect, more compact all-steel carport fit for smaller vehicles, sedans, outdoor equipment and more. Get reliable shade and shelter with the arrow carport - featuring a heavy-duty galvanized steel roof and a all-steel, premium powder coated tube frame. Snow and wind rated, 100 mph wind and 35 psf snow. The arrow carport is the ultimate shade, shelter and multi-use carport that's perfect for vehicles, boats, tractors, outdoor picnic areas and much more. Built-to-last roof horizontal roof panels with 29-gauge painted galvanized steel for corrosion resistance. Rounded eaves for additional protection from elements. 12 in. / 30,5 cm overhang at the gables.eggshell finish. Designed for easy installation slip-fit frame connections with pilot holes and self-drilling screws for easy assembly.ready-to-build right out of the box. Designed for strength2 in. / 5,1 cm square tube / 15-gauge wall thickness delivers wind and snow load strength and stability. Premium black powder coat finish resists rust and corrosion. Rib spacing: 4.5 ft. / 1,3 m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Shafts (Set of 4 with Clips) (41-008)
- GTO PIN LOCK FOR GATE OPENER (FM133)
- TEEJET QJ300 Quick Dry Boom Nozzles (22251-311-750-NYB)
- PURE GARDEN Outdoor Water Fountain, Antique Bronze (50-201)
- SHELTERLOGIC 16 ft square Blue Shade Sail (25628)
- SHELTERLOGIC 16 ft triangle Blue Shade Sail (25627)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x8 Gray (SQAACC0103C01202308)
- SHELTERLOGIC 16 ft triangle Gray Shade Sail (25619)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x10 Green (SQAADD0104C02003210)
- SHELTERLOGIC ShelterCoat 13 x 24 ft. Garage Round Green STD (74342)
- ARROW STORAGE PRODUCTS Metal Canopy 10x6x7 ft. Charcoal (CPHC100607DS)
- Shelterlogic Canopies & Shelters