Shop All Thermocouples Assemblies
Shelby Jones
8In 14In Rtd, R3T185L48401015C16T36002
Mfr # R3T185L484-010-15C-16-T36-00-2
Zoro # G708374035
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 8 in
- Probe OD 0.25 in
Product Information
- Brand Shelby Jones
- MFR # R3T185L484-010-15C-16-T36-00-2
- Zoro # G708374035
- Country of Origin Unknown
- Category Thermocouples Assemblies
Dimensions
Probe Length | 8 in |
Details
Probe OD | 0.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 600A, J Frame (NF600SFBJ)
- E-DUSTRY e-dustry EPS-3093 36 in. 9 Outlet Metal Power Strip (EPS-3093)
- GOULD Brown Boveri Trip Close Coil 125VDc Circuit Breaker Trip Unit (191920T14)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-207)
- ROSEMOUNT Resistance Temperature Detector 12In 34In Rtd (0078D25N00A120T34E6)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TRW00023)
- DWYER INSTRUMENTS Temperature Probe Thermocouple J (TCS-J)
- DWYER INSTRUMENTS Thermocouple Temperature Switch, Temp Sw Type J 24Vac (TCS-4040)
- TEMPCO RTD Probe, 100 Ohm, Length 6 In, 1112 F (RTD00601)
- YORK SOURCE1 Sensor Temperature 6 Inch Lead W Term (S1-03103027000)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01331)
- Shelby Jones Thermocouples Assemblies