Shop All Heat Resistant Gloves
Shelby
Heat Resistant Gloves, Buttermilk, M, PR
Mfr # 2533 MED
Zoro # G4777026
product price: $46.95
/pr
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Nomex(R)
- Color Buttermilk
- Application Clean Up
- Min. Temp. Not Rated
Product Information
- Brand Shelby
- MFR # 2533 MED
- Zoro # G4777026
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | M |
Details
Item | Extrication Glove |
Cuff | Nomex(R) |
Color | Buttermilk |
Application | Clean Up |
Min. Temp. | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER SAFETY Vest Style, Universal, Blue/Black (H212100031)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-2-7-10)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Orange Case 11ft. Rd/Wh Belt (CM115-OR-RWD-110)
- SHELBY Heat Resistant Gloves, Buttermilk, L, PR (2533 LARGE)
- SHELBY Heat Resistant Gloves, Buttermilk, XL, PR (2533 XLARGE)
- SHELBY Heat Resistant Gloves, Buttermilk, 2XL, PR (2533J)
- CHICAGO PROTECTIVE APPAREL Heat Resistant Gloves, PBI/Kevlar, PR (234-PBI22)
- PIP Canvas Hot Mill Glove, 24 Oz, PK12 (94-924)
- TRANSFORMING TECHNOLOGIES Static Safe Hot Gloves 16" Medium (FG3902)
- ZETEX Heat Resistant Gloves, Tan, ZetexPlus, PR (2100039)
- Shelby Gloves & Hand Protection