Shop All Turnout Gear
Shelby
Firefighters Gloves, M, Pigskin, PR
Mfr # 5002 MEDIUM
Zoro # G4768897
product price: $81.65
/pr
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wildland
- Palm Material Pigskin
- Back Material Stretch Cordura Fabric
- Color Black/Tan
- Cuff Knit
Product Information
- Brand Shelby
- MFR # 5002 MEDIUM
- Zoro # G4768897
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | M |
Glove Size | M |
Details
Item | Firefighters Gloves |
Application | Wildland |
Palm Material | Pigskin |
Back Material | Stretch Cordura Fabric |
Color | Black/Tan |
Cuff | Knit |
Standards | NFPA |
Thumb Style | Keystone |
Design | Gunn Cut |
Description
Wildland, Firefighters Gloves, Knit Cuff, M, Black/Tan, Pigskin Palm Material, Stretch Cordura Fabric Back Material, Keystone Thumb Style, Design Gunn Cut, Standards NFPA 1977, 2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Confined Space, 10"x7", Sign Mounting Style: With Mounting Holes, LCU4-0546-NA_10X7 (LCU4-0546-NA_10X7)
- 2W INTERNATIONAL Solid Overhang Truck Flag (OH18-C)
- 3M Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S1501SGAF)
- ZORO SELECT Barricade Tape, Hot Zone, 1000 ft x 3 In (3 X 1000' 4 MIL)
- SHELBY Firefighters Gloves, XL, Pigskin, PR (5002 XL)
- SHELBY Firefighters Gloves, L, Pigskin, PR (5002 LARGE)
- SHELBY Firefighters Gloves, M, Pigskin Lthr, PR (5226M)
- SHELBY Firefighters Gloves, S, Pigskin Lthr, PR (5226S)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5280 XL)
- SHELBY Firefighters Gloves, 2XL, Blk/Slvr, PR (5200)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- Shelby Turnout Gear