Shop All Turnout Gear
Shelby
Firefighters Gloves, L, Pigskin Lthr, PR
Mfr # 5280 L
Zoro # G4776807
product price: $154.99
/pr
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Structural
- Palm Material Brushed Pigskin Leather
- Back Material Elkhide Leather
- Color Gold/Blue
- Cuff Nomex Knit
Product Information
- Brand Shelby
- MFR # 5280 L
- Zoro # G4776807
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | L |
Glove Size | L |
Details
Item | Firefighters Gloves |
Application | Structural |
Palm Material | Brushed Pigskin Leather |
Back Material | Elkhide Leather |
Color | Gold/Blue |
Cuff | Nomex Knit |
Standards | NFPA 1971 2007, SEI |
Thumb Style | Wing |
Description
Structural, Firefighters Gloves, Nomex Knit Cuff, L, Gold/Blue, Brushed Pigskin Leather Palm Material, Elkhide Leather Back Material, Wing Thumb Style, Standards NFPA 1971, 2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (NSK24-11-V)
- SELLSTROM Fire Blanket, Fiberglass (S97467)
- BRADY Write On Wire Marker, Silver, LAT-20-773-2.5 (LAT-20-773-2.5)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (3716XL)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5280 XL)
- SHELBY Firefighters Gloves, S, Blue, PR (5228)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5227 XL)
- SHELBY Firefighters Gloves, M, Pigskin, PR (5002 MEDIUM)
- SHELBY Firefighters Gloves, 2XL, Blk/Slvr, PR (5200)
- SHELBY Firefighters Gloves, M, Lthr, PR (5282G M)
- SHELBY Firefighters Gloves, L, Pigskin, PR (5002 LARGE)
- Shelby Turnout Gear