Shop All Lab Ovens
Shel Lab
Basic Digital Oven, 31inx30.7inx24.7in
Mfr # SMO14-2
Zoro # G9959546
product price: $5,664.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$5,664.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Volume 13.8 cu ft
- Temp. Range Amb. +15 Degrees C to 260 Degrees C
- Capacity 13.8 cu ft
- Capacity (Cu.-Ft.) 13.7
Product Information
Dimensions
Overall Height | 4 ft |
Overall Width | 39 1/8 in |
Inside Usable Dimensions | 31" x 30.7" x 24.7" |
Overall Depth | 34 in |
Manufacturers Warranty Length | 2 yr |
Chamber Depth | 24.7 in |
Overall Dimensions | 37"H x 34"W x 47"D |
Chamber Width | 30.7 in |
Chamber Height | 31 in |
Interior Width | 30 3/4 in |
Interior Depth | 24 3/4 in |
Interior Height | 31 in |
Description
Basic Digital Oven, Convection Type Forced Air, Temp. Range (C) 15 Degrees to 260 Degrees , Overall Height 4 ft, Overall Width 39 1/8 in, Overall Depth 34 in, Temp. Accuracy +/-3.0 Degrees C @ 150 Degrees C, Chamber Height 31 in, Chamber Width 30.7 in, Chamber Depth 24.7 in, Voltage 230V AC, Watts 3,100 W, Capacity (Cu.-Ft.) 13.7, Temp. Uniformity +/-3 Degrees C @ 150 Degrees C, Preheat Time 10 min to 80 Degrees C, 25 min to 150 Degrees C, 85 min to 260 Degrees C, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Scrw Spax Ph 8X1 Bx30 (4111010400252)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nsertn (S656CD)
- QORPAK Glass Bottle, 1000mL, Amber, PK12 (239524)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02290)
- SHEL LAB Vacuum Oven, 12inHx12inWx20inD (SLV222)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- QUINCY LAB Analog Oven, 2.0 cu. ft. (30GC OVEN)
- BEING SCIENTIFIC Drying Oven, 1,200 W, Natural Gravity (BON-30T)
- QUINCY LAB Analog Oven, 800W (10AF)
- HARDIN Stainless Steel Tabletop Melting Furnace with 4kg Crucible 110 Volt 1.5KW (HD-2344SS)
- MEMMERT Oven, 3100W, Natural Air Circulation (UN 260plus, 230V)
- Shel Lab Lab Ovens