Shop All Metal Polish and Stone Care
Sheila Shine
SS Polish and Cleaner Liquid Sprayer, PK6
Mfr # SS32SP-EA
Zoro # G411853988
product price: $24.15
/pk 6, $4.02/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Wintergreen
- Cleaner Form Liquid
- Nonflammable No
- Net Weight 32 lb
- Container Size 32 oz
Product Information
- Brand Sheila Shine
- MFR # SS32SP-EA
- Zoro # G411853988
- UPC # 00036703000146
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 32 oz |
Details
Fragrance | Wintergreen |
Cleaner Form | Liquid |
Nonflammable | No |
Net Weight | 32 lb |
Item | Metal Polish |
Container Type | Trigger Spray Bottle |
VOC Content | 3% |
Surfaces for Use On | Aluminum, Brass, Chrome, Enamel, Fiberglass, Formica, Leather, Porcelain, Stainless Steel |
Maximum Effective Temperature | 100 Degrees F |
Minimum Effective Temperature | 0 Degrees F |
NSF Rating | Not Rated |
Biodegradable | No |
Rinse Required | Yes |
Description
Metal Polish, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, NSF Rating Not Rated, Ready to Use, Standards Not Applicable, Surfaces for Use On Aluminum, Brass, Chrome, Enamel, Fiberglass, Formica, Leather, Porcelain, Stainless Steel, Maximum Coverage Area Not Applicable, Maximum Drying Time Not Applicable, Maximum Effective Temperature 100 Degrees F, Maximum Required Brush Speed Not Applicable, Minimum Coverage Area Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Cleaning Cloth White W2, Reusable, 1 x 500 Cloths, 510137 (510137)
- BOARDWALK 5 in Looped-End Wet Mop, Orange, Cotton/Synthetic, PK12, BWK503OR (BWK503OR)
- EASY-OFF Fume-Free Oven Cleaner, Lemon Scent, 14.5 oz Aerosol Spray (62338-87977)
- S.M. ARNOLD COTTON DUSTER HEAD COVER (AR85-331)
- SHEILA SHINE Cleaner, Size 1 qt. (SS-QT)
- SHEILA SHINE Cleaner, Size 10 oz. (SH-AERO)
- SHEILA SHINE Stainless Steel Cleaner & Polish, 1gal Can (4)
- SHEILA SHINE No Scent Stainless Steel Cleaner & Polish 10 oz Spray (A1013-3)
- SHEILA SHINE Sheila, Stainless Steel Cleaner & Polish, 10oz Aerosol (1EA)
- SHEILA SHINE Stainless Steel Cleaner & Polish, 1gal Can, PK4 (SS128)
- RAINGUARD Wood Sealer Quart Super Concentrate (makes 5 gal) (SP-8003)
- Sheila Shine Metal Polish and Stone Care