Shop All Multi-Tools
Sheffield
The Hammer 14-in-1 Multi-Tool
Mfr # 12913
Zoro # G8407127
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- For Use With Around the house, at the campsite and in emergency situations
- Application Around the house, at the campsite and in emergency situations
- Width 5.4
- Height 0.7
Product Information
- Brand Sheffield
- MFR # 12913
- Zoro # G8407127
- UPC # 76812129130
- Country of Origin China
- Category Multi-Tools
Dimensions
Length | 10 |
Width | 5.4 |
Height | 0.7 |
Details
Item | Multi-Tool |
For Use With | Around the house, at the campsite and in emergency situations |
Application | Around the house, at the campsite and in emergency situations |
Weight | 1 |
Description
Hammer 14-in-1 Multi-Tool is designed for use around the house, at the campsite and in emergency situations. This versatile multi-tool includes: Hammer Head, Nail Claw,
Linesman Pliers, Regular Pliers, 1/4 Inch Slotted Screwdriver, 1/8 Inch Slotted Screwdriver, #2 Phillips Screwdriver, 2-1/2 Inch Drop Point Blade, 2 Inch Serrated Blade, Bottle/Can Opener, Wire Cutters, Wire Stripper, Soft File and Key Ring. Perfect for a wide variety of uses, the 14-in-1 Sheffield Hammer Multi-Tool offers high quality construction, versatility and follows our long stemming tradition of value. This
Sheffield Hammer Tool has all you need in one sleek and polished hardwood and steel design. A bonus nylon belt pouch is included for easy transporting and secure storing. Be sure to pick up one today to keep in your trailer, car, kitchen tool drawer or tool chest! As always,Slotted Screwdriver, 1/8" Slotted Screwdriver, #2 Phillips
Screwdriver, 2-1/2" Drop Point Blade, 2" Serrated Blade, Bottle, Can Opener, Wire Cutters, Wire Stripper, Soft File and Key Ring Polished Hardwood and Steel Design
Bonus Nylon Belt Pouch 420 Stainless Steel Attachments, Perfect for Household and Camping Needs, 10.4 Oz., 5-1/4" Overall
Linesman Pliers, Regular Pliers, 1/4 Inch Slotted Screwdriver, 1/8 Inch Slotted Screwdriver, #2 Phillips Screwdriver, 2-1/2 Inch Drop Point Blade, 2 Inch Serrated Blade, Bottle/Can Opener, Wire Cutters, Wire Stripper, Soft File and Key Ring. Perfect for a wide variety of uses, the 14-in-1 Sheffield Hammer Multi-Tool offers high quality construction, versatility and follows our long stemming tradition of value. This
Sheffield Hammer Tool has all you need in one sleek and polished hardwood and steel design. A bonus nylon belt pouch is included for easy transporting and secure storing. Be sure to pick up one today to keep in your trailer, car, kitchen tool drawer or tool chest! As always,Slotted Screwdriver, 1/8" Slotted Screwdriver, #2 Phillips
Screwdriver, 2-1/2" Drop Point Blade, 2" Serrated Blade, Bottle, Can Opener, Wire Cutters, Wire Stripper, Soft File and Key Ring Polished Hardwood and Steel Design
Bonus Nylon Belt Pouch 420 Stainless Steel Attachments, Perfect for Household and Camping Needs, 10.4 Oz., 5-1/4" Overall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 8 1/2 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (J210G)
- DRILL AMERICA 7/32" Tin Coated Jobber Length Drill Bit (DWDTN7/32)
- KNAACK Tool Tray, 16-5/8 in. Lx8 in. W, Steel, Tan (41)
- WESTWARD HSS Adj Thread Die, 1 In, M8, 1.25 Pitch (10T884)
- SHEFFIELD Dual Head Multi-Tool, 14-Function, Hardwood/Stainless Steel (12704)
- SHEFFIELD Multi Tool, Sequoia 11 in 1 (12214)
- SHEFFIELD Camper 12-in-1 Multi-Tool (12301)
- SHEFFIELD Multi Tool, Katami 11 in 1 (12213)
- SHEFFIELD Multi Tool, Chew, 9 in 1 (12172)
- SHEFFIELD Multi Tool, Warren 10 in 1 (12176)
- LEATHERMAN 2-7/8 in. Serrated Blade Wave Plus Multi-Tool with Black Handle and 21 Functions (WAVE PLUS)
- Sheffield Multi-Tools