Sheffield 4018906 3.5 in. Burke Folder Combo Knife Blade with Abs Handle
Mfr # 4018906
Zoro # G903929092
Product Information
- Brand Sheffield
- MFR # 4018906
- Zoro # G903929092
- UPC # 76812131195
- Country of Origin China
- Category Folding & Pocket Knives
Description
The Sheffield 12150 Burke Destroyer Series 3.5" Drop Point Folding Knife combines form and functionality to deliver the ultimate in EDC, emergency and tactical folding knives. With tactical folders, efficient cutting performance and comfortable carry are of paramount importance. The Sheffield Burke delivers with a 3.5" 420 Stainless Steel blade bonded by black oxide and a unique 5" aggressively-scalloped ABS/TPS handle that can hold up to a firm grip while guarding against slippage. The ratio of the blade length to the handle length, combined with the Destroyer Series handle design, allows for maximum leverage in cutting and piercing. The Burke features a partially serrated blade as well, making it the perfect blade to cut through twine, cord, or any other rough surface. It features a pocket clip to ensure the Burke won't leave your side unless you want it to. As always, Sheffield's industry-leading Lifetime N/A has your back. The Sheffield Destroyer Series is the embodiment of power and strength. With designs heavily inspired by the hard angles of naval destroyers, the series a versatile selection without compromising in quality.
Specifications- Blade Length: 3.50 in.
- Overall Length: 8.50 in.
- Weight: 0.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Klein-Kurve® Wire Stripper / Cutter, 8-20 AWG (K11095)
- MELIN TOOL CO Carbide Micro End Mill Sq .020X.100 (CCMG-.0200-LF-ALTIN)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3126)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5420N)
- SHEFFIELD Foldng Knife and LED Flshlght Set, 2 pcs. (12941)
- SHEFFIELD Knife, Sitka, 4", Drop Point, Fixed Blade (12186)
- SHEFFIELD Lockback Utility Knife, Folding, Blue (GNS12113)
- SHEFFIELD Knife Utility Lockback Wd Hdl (12115)
- SHEFFIELD Alloy Series Skeleframe 2.25" Drop Point Folding Knife (12931)
- SHEFFIELD Knife, Folding, Trapper, 3.15", Clip Point (12201)
- SCHRADE Folding Knife, 3 Blades, 2 In, Brown (108OTCP)
- Sheffield Folding & Pocket Knives