Shop All Folding & Pocket Knives
Sheffield
Mini Haze Folding Pocket Knife
Mfr # 12872
Zoro # G8407109
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 7.6
- Head Weight 1
- Application Designed for performance
- Overall Height (In.) 0.5
- Width 3.4
Product Information
- Brand Sheffield
- MFR # 12872
- Zoro # G8407109
- UPC # 76812128720
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 7.6 |
Overall Height (In.) | 0.5 |
Width | 3.4 |
Details
Item | Pocket Knife |
Head Weight | 1 |
Application | Designed for performance |
Description
Mini Haze 2.5" Folding Knife combines quality construction and a sleek aesthetic with its skeletonstyle handle and rainbow finish. In addition to its good looks, the Mini Haze is designed for performance with its 2.25" stainless steel blade and 3" multi-colored titanium coated handle. A frame lock keeps the extended blade steady and a pocket clip is included to allow for belt storage. This handy little folding pocket knife gives you plenty of bang for your buck. 2.25" Stainless Steel Blade, 3" Titanium Coated Handle, Pocket Clip, Frame Lock, 1.4 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Disposable Safety Cutter, Blue, PK6 Safety Blade, 6 PK (KN126)
- RIDGID Case, 690-I Carrying (46673)
- INGERSOLL-RAND HAMMER AIR SET W/6 PC CHISEL/CASE 3000 (IR121-K6)
- LLAMBRICH USA Keyed Drill Chuck 3/4" Cap., 4JT Mount Size, Steel (CBB-19 J4)
- SHEFFIELD Knife, Opening, Ager, 3.5", Drop Pt, Assisted (12158)
- SHEFFIELD Knife, Sitka, 4", Drop Point, Fixed Blade (12186)
- SHEFFIELD Knife Utility Lockback Wd Hdl (12115)
- SHEFFIELD Knife Utility Quickchange (12119)
- SHEFFIELD Lockback Utility Knife, Folding, Blue (GNS12113)
- SHEFFIELD Knife, Folding, Trapper, 3.15", Clip Point (12201)
- ESEE Plain Green Blade with G10 Orange Handles (ESEE4POD)
- Sheffield Folding & Pocket Knives