Shop All Interior Paints
Sheffield
Chalkboard Paint, Black, 1 gal
Mfr # 88289169557
Zoro # G204168336
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Blacks
- Color Black
- Size 1 gal
Product Information
- Brand Sheffield
- MFR # 88289169557
- Zoro # G204168336
- UPC # 88289169557
- Country of Origin China
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Chalkboard Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Blacks |
Color | Black |
Description
Features
- Refinish an existing surface, or convert a wall in the rec or kid's room to a chalkboard finish with this product.
- Color - Black
- Capacity - 1 gallon
- Item weight - 9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&C 1 gal Etch Coating, Invisible Finish, Clear, Solvent Base (50.160004-16)
- ZORO SELECT 2" Bent Radiator Paint Brush, China Hair Bristle, Unfinished Wood Handle (1TTV9)
- BERCOM Handy Paint Tray (7500-CC)
- WOOSTER 1/4" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1/4)
- SHEETROCK TexoLite White Wall and Ceiling Texture Paint 1 gal (545600)
- MODERN MASTERS 1 Gal Modern Masters ME204 Antique Bronze WB Decorative Metallic Paint (ME204)
- RUST-OLEUM Flat, White, Quart (1990502)
- MODERN MASTERS 1 Qt Modern Masters ME514 Shimmering Sky WB Decorative Metallic Paint (ME514)
- MODERN MASTERS 2 Oz Metal Effects Craft Kit (306293)
- MODERN MASTERS Metallic Paint, WaterBase, Venetian Blue, 6 oz (ME429)
- RUST-OLEUM Modern Masters ME396 1G Bronze Reactive Metallic Paint (ME396-GAL)
- Sheffield Interior Paints