Shop All Fixed Blade Knives
Sheffield
2.15" Neck Knife, Bolo
Mfr # 12152
Zoro # G8407118
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With tactical, camping, hunting, and more
- Height 0.8
- Length 9.3
- Width 3.6
- Weight 1
Product Information
- Brand Sheffield
- MFR # 12152
- Zoro # G8407118
- UPC # 76812131218
- Country of Origin China
- Category Fixed Blade Knives
Dimensions
Height | 0.8 |
Length | 9.3 |
Width | 3.6 |
Details
For Use With | tactical, camping, hunting, and more |
Weight | 1 |
Application | precision cutting, tactical, camping, hunting, and more |
Description
2.15" Drop Point Neck Knife is the ideal tactical everyday carry knife. Ready for rapid deployment at a moment's notice, the Bolo snaps securely into a plastic injection molded sheath and hangs on a metal lanyard. The 420 Stainless Steel blade
with satin finish is bolstered by a 3.25" black nylon-fiberglass handle with finger grooves. It offers comfort and a knife-to-handle ratio that maximizes leverage for precision cutting. The Bolo is lightweight and versatile, making it the perfect fixed blade knife for tactical, camping, hunting, and more. 2.15" 420 Stainless Steel Drop Point Blade with Satin Finish, 3.25" Black Nylon-Fiberglass Handle, 0.11" Blade Thickness, Plastic Injection Molded Sheath, Lanyard Opening
with satin finish is bolstered by a 3.25" black nylon-fiberglass handle with finger grooves. It offers comfort and a knife-to-handle ratio that maximizes leverage for precision cutting. The Bolo is lightweight and versatile, making it the perfect fixed blade knife for tactical, camping, hunting, and more. 2.15" 420 Stainless Steel Drop Point Blade with Satin Finish, 3.25" Black Nylon-Fiberglass Handle, 0.11" Blade Thickness, Plastic Injection Molded Sheath, Lanyard Opening
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3135)
- PORTER-CABLE Exhaust Filter (78117)
- HHIP 1.25 X 1.25 X 1.77" V-Block & Clamp Set (3402-0952)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4521LG-200)
- ESTWING 5.5" Fixed Blade Double-Edged Duct Knife and Hard Nylon Sheath (42454)
- KERSHAW TREMOLO; Knife (1390)
- BAREBONES LIVING No. 6 Field Knife - CS (HMS-2118)
- SCIPIO Grunt Fixed-Blade Knife Small Skinning Hunting Knife with Protective Sheath (ST1001)
- CASE CUTLERY Knife, Black Synthetic Ridgeback Hunter (00362)
- TRUE BRANDS Fixed Blade Knife with 4 Drop Point Blade (TRU-FXK-0001)
- MILWAUKEE TOOL Hawkbill Fixed Blade Knife (48-22-1925)
- Sheffield Knives, Cutters & Snips