Shop All Wall Repair Patching
Sheetrock
Joint Compound, 18 lb, Natural
Mfr # 384214
Zoro # G700538411
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18 lb
- Color Natural
- Application Filling, Smoothing and Finishing Interior Concrete Ceilings; Indoor and Outdoor
- Setting Time 25 - 35 min
- Working Time 20 min
Product Information
- Brand Sheetrock
- MFR # 384214
- Zoro # G700538411
- UPC # 81099000294
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 18 lb |
Details
Item | Joint Compound |
Color | Natural |
Application | Filling, Smoothing and Finishing Interior Concrete Ceilings; Indoor and Outdoor |
Setting Time | 25 - 35 min |
Working Time | 20 min |
Description
Sheetrock Off-White Easy Sand 20 Joint Compound 18 lb
- •For interior gypsum panels and exterior gypsum ceiling boards
- •Weighs 25% less than conventional setting-type compounds
- •Sanding ease similar to a ready-mixed, all-purpose joint compound
- •Unique humidity resistance
- •Exceptional bond with low shrinkage
- •Check-crack resistance in heavy fills
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICOVER Tape, Seaming Tape, 4Inx180Ft (VTW)
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532B)
- 3M Rubber Splicing Tape, 130C, Scotch, 3/4 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C-3/4X30FT)
- SHEETROCK Jnt Cmpnd Dura Bd45 25Lb (381110)
- SHEETROCK Jnt Cmpnd Easysand5 3Lb (384024)
- SHEETROCK Usg 384013004 3.5Qt Plus-3 Lightweight Joint Compound Blue Lid (384013)
- SHEETROCK Jnt Cmpnd All Purp 1.75P (380270)
- SHEETROCK Plus 3 Sand Light Weight Joint Compound 3.5 gal (383640)
- SHEETROCK Joint Cmpnd Utra Lw 3.5G (381901)
- TIGER BALM TIGER BALM PATCH 5CT (39278322002)
- Sheetrock Wall Repair Patching