Shop All Interior Paints
Sheetrock
Interior Paint, Flat, White
Mfr # 542728
Zoro # G205349857
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Whites
- Color White
- Finish Flat
Product Information
- Brand Sheetrock
- MFR # 542728
- Zoro # G205349857
- UPC # 81099017094
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Whites |
Color | White |
Finish | Flat |
Description
Whether you're skim coating an entire surface or spray applying a primer USG primers and primer-surfaces minimize decorating problems and help achieve a superior paint job over interior gypsum board wood and concrete surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spry Pnt Camo Dp Fst Grn (1919830)
- OLD MASTERS 1 Gal Clear Ascend Exterior Water-based Finish, Gloss (71301)
- PENOFIN Ultra Premium Transparent Sable Oil-Based Penetrating Wood Stain 5 gal (F3MSA5G)
- MILWAUKEE SPRAYER Filler Cap Gasket (P120)
- SHEETROCK TexoLite White Wall and Ceiling Texture Paint 1 gal (545600)
- RUST-OLEUM Gloss, White, Touch Up (244166)
- MODERN MASTERS Metallic Paint, WaterBase, Lilac, 6 oz (ME427)
- RUST-OLEUM Gloss, Apple Red, Quart (1966502)
- RUST-OLEUM Paint, Hammerd Gray, Interior/Exterior, 1QT (7214502)
- HOMAX White Water-Based Wall and Ceiling Texture Paint 20 oz (4067-06)
- MODERN MASTERS Metallic Paint, WaterBase, Smoke, 1 gal (ME243)
- Sheetrock Interior Paints