Shop All Canopies & Shelters
Shax By Ergodyne
Single Blue Enclosed Pop-Up Tent Kit - 10ft x 10ft
Mfr # 6053
Zoro # G104245823
original price:
$558.99
11% off
new price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
- Overall Length 10 ft.
- Standards Meets CPAI-84 flame resistance code
- Overall Width 10 ft.
Product Information
- Brand Shax By Ergodyne
- MFR # 6053
- Zoro # G104245823
- UPC # 720476129776
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 10 ft. |
Overall Width | 10 ft. |
Overall Height | 10 - 14 ft. |
Details
Color | Blue |
Material | Steel |
Standards | Meets CPAI-84 flame resistance code |
Weight | 54.5 |
Description
The SHAX 6053 Heavy-Duty Pop-Up Tent Kit is a durable portable shelter providing fast, long-lasting relief from the sun, wind and rain with a 10ft x 10ft / 3m x 3m footprint. In addition to the tent, the kit includes one (1) 6096 Sidewall with Zipper Closure and three (3) 6098 Sidewalls which allow the tent to be fully enclosed for privacy, security and complete protection from the elements.
The powder-coated steel frame is built to withstand the elements and won’t rust or easily bend like aluminum. ABS plastic sliders on the adjustable legs are more durable and easier to adjust compared to other tents that utilize push-pins. This portable tent offers three different heights ranging from 10.2ft-10.8ft // 3.1m-3.3m.
The powder-coated steel frame is built to withstand the elements and won’t rust or easily bend like aluminum. ABS plastic sliders on the adjustable legs are more durable and easier to adjust compared to other tents that utilize push-pins. This portable tent offers three different heights ranging from 10.2ft-10.8ft // 3.1m-3.3m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO String Trimmer, w/Battery and Charger (ST1511T)
- A & I PRODUCTS Hitch pin, 1-1/4" X 12 12" x3" x3" (A-HP112)
- BELL SPORTS Multicolored ABS/Polycarbonate Bicycle Helmet (7107107)
- BISSELL Pet Carpt Clnr2X Con32Oz (72U8)
- SHAX BY ERGODYNE Lime 10' Tent Sidewall 10ft x 20ft Tent (6091)
- SHAX BY ERGODYNE Single Lime Enclosed Pop-Up Tent Kit - 10ft x 10ft (6053)
- TOJA GRID Polyethylene Shade Cloth 10 ft. H X 10 W (G131010GR1)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x18x10 Gray (SQAACC0103C01001810)
- DRY TOP Foremost Tarp Co. Canopy Pole 5.6 ft. H (73168)
- GRILLGEAR 10-11 ft. Bug Screen for Table Umbrella Mosquito Net, Black (GR3250789)
- GLOBAL INDUSTRIAL Portable Pop Up Canopy, Slant-Leg, 10'L x 10'W x 8'11H, Green (602190GN)
- Shax By Ergodyne Canopies & Shelters