Shop All Lanterns
Shawshank Ledz
Shawshank LEDz 8015790 LED Plastic Flameless Lantern; Assorted Color - Case of 6
Mfr # 8015790
Zoro # G704108818
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Shawshank Ledz
- MFR # 8015790
- Zoro # G704108818
- UPC # 810447027542
- Country of Origin Unknown
- Category Lanterns
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- USB cable for powering as well
- Case of 6
- Light Type: LED
- Material: Plastic
- Color: Assorted
- Design: Circular Lantern
- Battery Type: Alkaline
- Light Source: LED
- Solar Power: No
- Width: 5 in. Lantern Type: Battery-Operated
- Battery Size: AA
- Batteries Included: Yes
- Number of Batteries Required: 3
- Length: 5 in.
- Height: 9 in. Batteries included
- Weight: 5.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20810LEDD-WH/ACR)
- ILC Replacement for American DJ Zb-exy replacement light bulb lamp (ZB-EXY AMERICAN DJ)
- SATCO 3 W CA5 1/2 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3661)
- ENERGIZER Flashlight Led Gray 130L (ENPMHH11E)
- NUVO Hopewell - 1-Light - Post Lantern - Matte Black Finish with Clear Seeded Glass (60/6595)
- JONES STEPHENS Rayovac Workhorse 6V Krypton Swivel Stand Lantern (F20018)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Berry Leaf Design Hand Painted Finish (BSL-312-S)
- BRILLANTEZ 17.50 x 9.50 x 7.50 in. Walking Frog Lantern (BR2485326)
- NEBO Powerful USB-C Rechargeable Collapsible 1000 Lumen Lantern (NEB-LTN-1003)
- BAREBONES LIVING Barebones | Red Mini Edison Lantern - Vintage Adjustable Camping Light (LIV-274)
- KOEHLER BRIGHTSTAR Lantern, LED, Orange, Number of Batteries: 1 (07650)
- Shawshank Ledz Lanterns