Shop All Outdoor Wall Lights
Shawshank Ledz
Blazing LEDz 8.5 in. Plastic Colonial Flicker Flame Flameless Lantern Assorted
Mfr # 702754
Zoro # G205394444
product price: $14.15
/ea
Sold in multiples of 6 for $84.90
$84.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Shawshank Ledz
- MFR # 702754
- Zoro # G205394444
- UPC # 810447027542
- Country of Origin China
- Category Outdoor Wall Lights
Description
Create that spa like ambiance with our 9 Battery Powered Flame Effect Lantern. Choose from weathered silver or gold finish this stunning recreation of a real flame effect is powered by batteries to 32 LED lights. Uses 3 AA batteries (included) with a Full on run time of 120 hrs. Or choose a 6hr on and 18hr off run time. Product is 9H W5 and D5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Thane 10'' High 1-Light Outdoor Sconce - Textured Black (69681/1)
- ILC Replacement for Bulbrite F20t4/30k replacement light bulb lamp (F20T4/30K BULBRITE)
- WESTINGHOUSE Halogn Bulb B11 43W Ww (03223)
- NUWATT LED SQ Pannel Light, 12 In x 12 In, 22 Watt Dimmable, Flush Mount, with 5 Color CCT Switch (NW-SMP-1x1-5CCT)
- SHAWSHANK LEDZ Blazing LEDz 80 lm Assorted LED LED Lantern & Fan (702062)
- STONCO Wall Pack Dual Select Wattage 80-100W (WP100-SCT-G2-10-BZ)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- DABMAR LIGHTING Dabmar Lighting DF6770-BZ 10.875 x 6.75 x 5.25 in. 120 V 70 watts Polycarbonate Surface Mounted Wall Fixture Light with High Pressure Sodium Lamp; Bronze (DF6770-BZ)
- NUVO 1-Light 10 in. Rectangle Bulk Head Die Cast Bulk Head (60-530)
- PROGRESS LIGHTING Felton Collection Black One-Light Large Wall Lantern (P560131-031)
- WESTINGHOUSE LGHT FXTR WAL MNT 6.25""W (65790)
- Shawshank Ledz Outdoor Wall Lights