Shop All Pipe Test Plugs
Shaw Plugs
Mech Expansion Plug, Vent Turn-Tite, 1/2In
Mfr # 53096
Zoro # G4346526
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 0.537 in
- Nominal Size 1/2 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.48 in
Product Information
- Brand Shaw Plugs
- MFR # 53096
- Zoro # G4346526
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.537 in |
Nominal Size | 1/2 in |
Min. Dia. | 0.48 in |
Overall Height | 3.22 in |
For Pipe Size | 1/2 in |
For Maximum Pipe Inside Diameter | 0.53 in |
Bypass Connection Size | 1/4 in |
For Minimum Pipe Inside Diameter | 0.48 in |
Details
Material | Brass, Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 10 ft of Head |
Type | Bypass TurnTite Plug |
Item | Mechanical Expansion Plug |
Plug Seal Location | End of Pipe |
Maximum Back Pressure (Air) | 10 psi |
Plug Seal Material | Neoprene |
Maximum Back Pressure (Water) | 23 ft of head |
Bypass Thread Gender | Male |
Handle Material | Stainless Steel |
Head Type | T-Handle |
Plate Material | Zinc-Plated Steel |
Bypass Connection Type | Barbed |
Description
Mechanical Expansion Plug, Bypass Connection Size 1/4 in, Bypass Connection Type Barbed, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 0.53 in, For Minimum Pipe Inside Diameter 0.48 in, For Pipe Size 1/2 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 3.22 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" NPT Bronze Spring Check Valve (6AJY3)
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-80)
- DYNAQUIP CONTROLS Repair Part Dynaquip Electric Accuator (DE153)
- LEGEND VALVE 3/4 T-448 IPS NL BZE FOOT VALV (105-474NL)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/4 In (68000)
- SHAW PLUGS Expansion Plug, T-Handle, 3/4 In (52498)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53003)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1 In (51011)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 2In (62005)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/8 In (51401)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51004)
- Shaw Plugs Pipe Test Plugs