Shop All Pipe Test Plugs
Shaw Plugs
Mech Expansion Plug, Turn-Tite, 7/8In
Mfr # 52499
Zoro # G4292057
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber, Stainless Steel
- Max. Diameter 0.909 in
- Nominal Size 7/8 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.81 in
Product Information
- Brand Shaw Plugs
- MFR # 52499
- Zoro # G4292057
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.909 in |
Nominal Size | 7/8 in |
Min. Dia. | 0.81 in |
For Pipe Size | 7/8 in |
For Maximum Pipe Inside Diameter | 0.89 in |
For Minimum Pipe Inside Diameter | 0.81 in |
Overall Height | 1.95 in |
Details
Material | Neoprene Rubber, Stainless Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 10 ft of Head |
Type | Turn-Tite |
Item | Mechanical Expansion Plug |
Handle Material | Stainless Steel |
Maximum Back Pressure (Water) | 23 ft of head |
Plug Seal Material | Neoprene |
Plate Material | Stainless Steel |
Plug Seal Location | End of Pipe |
Maximum Back Pressure (Air) | 10 psi |
Head Type | T-Handle |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 0.89 in, For Minimum Pipe Inside Diameter 0.81 in, For Pipe Size 7/8 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 1.95 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Floor Mount, 6 Hole, Single Foot Pedal, Stainless, Wash Station (512F1-0.5)
- GOURMETIER GKTD33228 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33228)
- ASCO 3-WAY 120V-AC 1/4IN NPT SOLENOID VALVE (8320G184MS)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH10)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/8 In (51409)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/4 In (68000)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 5/8In (52097)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 4In (51031)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52405)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53003)
- CHERNE Poly-Lift Line, 20 ft. (261084)
- Shaw Plugs Plumbing Accessories