Shop All Pipe Test Plugs
Shaw Plugs
Mech Expansion Plug, Turn-Tite, 7/8In
Mfr # 52099
Zoro # G4291953
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 0.909 in
- Nominal Size 7/8 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.81 in
Product Information
- Brand Shaw Plugs
- MFR # 52099
- Zoro # G4291953
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.909 in |
Nominal Size | 7/8 in |
Min. Dia. | 0.81 in |
For Minimum Pipe Inside Diameter | 0.81 in |
Overall Height | 1.95 in |
For Pipe Size | 7/8 in |
For Maximum Pipe Inside Diameter | 0.89 in |
Details
Material | Brass, Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 10 ft of Head |
Type | Turn-Tite |
Item | Mechanical Expansion Plug |
Maximum Back Pressure (Air) | 10 psi |
Plate Material | Zinc-Plated Steel |
Plug Seal Location | End of Pipe |
Features | T-Handle |
Plug Seal Material | Neoprene |
Handle Material | Brass |
Application | Commercial, Industrial |
Head Type | T-Handle |
Maximum Back Pressure (Water) | 23 ft of head |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 0.89 in, For Minimum Pipe Inside Diameter 0.81 in, For Pipe Size 7/8 in, Handle Material Brass, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 1.95 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, MNPT, 2-1/2 in Pipe Size (450025)
- DELTA Dorval Two Handle Widespread Bathroom Faucet (3556-CZMPU-DST)
- LAVIVA White Quartz Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WQ)
- MOEN Eco-Performance Handshower Brushed Nickel (164927BN)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/4In (52010)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/4In (62002)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51415)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In, Type: Turn-Tite (52096)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52408)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-5/8In (52003-1)
- OATEY Mechanical Cleanout Plug (271058)
- Shaw Plugs Pipe Test Plugs