Shop All Pipe Test Plugs
Shaw Plugs
Mech Expansion Plug, Turn-Tite, 1-3/8In
Mfr # 52002-1
Zoro # G4291971
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 1.478 in
- Nominal Size 1 3/8 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 1.32 in
Product Information
- Brand Shaw Plugs
- MFR # 52002-1
- Zoro # G4291971
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.478 in |
Nominal Size | 1 3/8 in |
Min. Dia. | 1.32 in |
For Pipe Size | 1 3/8 in |
For Minimum Pipe Inside Diameter | 1.32 in |
For Maximum Pipe Inside Diameter | 1.45 in |
Overall Height | 2.55 in |
Details
Material | Brass, Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 5 ft of Head |
Type | Turn-Tite |
Item | Mechanical Expansion Plug |
Features | T-Handle |
Head Type | T-Handle |
Maximum Back Pressure (Water) | 11.5 ft of head |
Application | Commercial, Industrial |
Plate Material | Zinc-Plated Steel |
Maximum Back Pressure (Air) | 5 psi |
Plug Seal Location | End of Pipe |
Handle Material | Brass |
Plug Seal Material | Neoprene |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.45 in, For Minimum Pipe Inside Diameter 1.32 in, For Pipe Size 1 3/8 in, Handle Material Brass, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.55 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 80 (90716)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" x 1/8" Pipe Size (4-2 RB-B)
- DELTA Trinsic Monitor® 14 Series Shower Trim - Less Head Chrome (T14259-LHD)
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 3 in Pipe Size (1WJV6)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 4In (51031)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51402)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2In (51019)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 4In (52013)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52009)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51403)
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- Shaw Plugs Plumbing Accessories