Shop All Pipe Test Plugs
Shaw Plugs
Mech Exp Plug, Wing-Nut, 2In
Mfr # 72005
Zoro # G4346465
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 2.162 in
- Nominal Size 2 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 1.93 in
Product Information
- Brand Shaw Plugs
- MFR # 72005
- Zoro # G4346465
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.162 in |
Nominal Size | 2 in |
Min. Dia. | 1.93 in |
Overall Height | 2.3 in |
For Inside Diameter | 1.93 in - 2.16 in |
For Maximum Pipe Inside Diameter | 2.16 in |
For Pipe Size | 2 in |
For Minimum Pipe Inside Diameter | 1.93 in |
Details
Material | Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 5 ft of Head |
Type | Wing-Nut Expandable Plug |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Plug Seal Material | Neoprene |
Plate Material | Zinc-Plated Steel |
Maximum Back Pressure (Air) | 5 psi |
Maximum Back Pressure (Water) | 11.5 ft of head |
Plug Seal Location | End of Pipe |
Handle Material | Zinc-Plated Steel |
Head Type | Wing Nut |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 2.16 in, For Minimum Pipe Inside Diameter 1.93 in, For Pipe Size 2 in, Handle Material Zinc-Plated Steel, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.3 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Alteo Shower Trim With Push-Button Di (T45108-4-CP)
- JOHN GUEST Union Adapter, 3/8'' Tube Size, White, 10 PK (PP0412W)
- ZORO SELECT 2" MNPT 304 SS Square Head Plug (1RRL8)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52408)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1-1/2In (72003)
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In (51008)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-3/8In (52002-1)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/4In (62002)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 3In (51427)
- NITE CAPS Pipe Plug, 2" Nominal Sz, 2" min dia (Night Cap 2 Inch)
- Shaw Plugs Plumbing Accessories