Shop All Pipe Test Plugs
Shaw Plugs
Mech Exp Plug, Snap-Tite, 3In
Mfr # 51427
Zoro # G4346404
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber, Stainless Steel
- Max. Diameter 3.293 in
- Nominal Size 3 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 2.94 in
Product Information
- Brand Shaw Plugs
- MFR # 51427
- Zoro # G4346404
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3.293 in |
Nominal Size | 3 in |
Min. Dia. | 2.94 in |
For Maximum Pipe Inside Diameter | 3.26 in |
For Pipe Size | 3 in |
For Inside Diameter | 2.94 in - 3.26 in |
Overall Height | 2.58 in |
For Minimum Pipe Inside Diameter | 2.94 in |
Details
Material | Neoprene Rubber, Stainless Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 5 ft of Head |
Type | Snap-Tite |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Maximum Back Pressure (Water) | 11.5 ft of head |
Head Type | Snap Handle |
Plug Seal Material | Neoprene |
Handle Material | Stainless Steel |
Maximum Back Pressure (Air) | 5 psi |
Plug Seal Location | End of Pipe |
Plate Material | Stainless Steel |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 3.26 in, For Minimum Pipe Inside Diameter 2.94 in, For Pipe Size 3 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.58 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNKENHEIMER LUNKENHEIMER 658 230PSI 1/2IN NPT RELIEF VALVE (658)
- AMERICAN HYDRO Siphoning System, All Outside Parts Kit (265071)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611AL)
- NEWPORT BRASS Single Handle Kitchen Faucet in Oil Rubbed Bronze (940/10B)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/4 In (51007)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52401)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/4In (52010)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2In (51019)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51002)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52001)
- HOLO-KROME HOLO-KROME 1/16 PP FLUSH 7/8 100/BOX (12002)
- Shaw Plugs Plumbing Accessories