Shop All Pipe Test Plugs
Shaw Plugs
Mech Exp Plug, Snap-Tite, 3In
Mfr # 51027
Zoro # G4317171
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 3.293 in
- Nominal Size 3 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 2.94 in
Product Information
- Brand Shaw Plugs
- MFR # 51027
- Zoro # G4317171
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3.293 in |
Nominal Size | 3 in |
Min. Dia. | 2.94 in |
For Inside Diameter | 2.94 in - 3.26 in |
For Minimum Pipe Inside Diameter | 2.94 in |
For Maximum Pipe Inside Diameter | 3.26 in |
For Pipe Size | 3 in |
Overall Height | 2.53 in |
Details
Material | Brass, Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 5 ft of Head |
Type | Snap-Tite |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Handle Material | Brass |
Plug Seal Material | Neoprene |
Maximum Back Pressure (Water) | 11.5 ft of head |
Plug Seal Location | End of Pipe |
Maximum Back Pressure (Air) | 5 psi |
Head Type | Snap Handle |
Plate Material | Zinc-Plated Steel |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 3.26 in, For Minimum Pipe Inside Diameter 2.94 in, For Pipe Size 3 in, Handle Material Brass, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.53 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 2" (1056-52)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-452)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-0)
- LEGEND VALVE 1-1/4"x1"x1" NL PEX TEE-F1960 (462-221NL)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51402)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51415)
- SHAW PLUGS Expansion Plug, Snap-Tite, 31/32 In (51010)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52005)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52401)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52408)
- KEENEY MFG DWV 1-1/2"" TEST CAP (PVC 00131 0600)
- Shaw Plugs Pipe Test Plugs